This product requires certification to purchase.

5/16 x 3 in. Tank to Bowl Set with Gasket and Brass Plated Bolt and Poly Wingnut

Jones Stephens

5/16 x 3 in. Tank to Bowl Set with Gasket and Brass Plated Bolt and Poly Wingnut

  • Fast #
  • Part #JC03251
  • Item #3706268
  • Manufacturer Part #C03251
5 out of 5 Customer Rating
Brand image
Jones Stephens

5/16 x 3 in. Tank to Bowl Set with Gasket and Brass Plated Bolt and Poly Wingnut

  • Fast #
  • Part #JC03251
  • Item #3706268
  • Manufacturer Part #C03251
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Universal fit sponge rubber gasket
  • Domed poly wingnut fits into china, eliminating bottom washer
  • Requires Certification

Specifications

Fitting Size 1:
5/16 in
Fitting Sizes:
5/16 in
Height:
8-1/2 in
Length:
3 in
Material:
Brass Plated
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510032512
Width:
9-3/5 in