5/8 in. Hose Barb Brass Splicer
5/8 in. Hose Barb Brass Splicer
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed x Barbed
- Fitting Size 1:
- 5/8
- Fitting Size 2:
- 5/8
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Straight
- Length:
- 2
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 717510290103