5/8 in. ID x 1/2 in. Wall Thickness x 6 ft. Lap Self-Seal Rubber Pipe Insulation (1/2 in. CTS 3/8 in. IPS)
5/8 in. ID x 1/2 in. Wall Thickness x 6 ft. Lap Self-Seal Rubber Pipe Insulation (1/2 in. CTS 3/8 in. IPS)
Package Quantity Info:
Each: 1 Stick: 6 Case: 312 Pallet: 3744-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Closed cell flexible elastomeric foam insulation tubes
- Self-Seal (Pre-Slit / Pre-Glued / DoubleSeal closure system) for retrofit applications
- For use on HVAC/R, commercial, and industrial process piping and equipment
- High resistance to moisture vapor intrusion; low thermal conductivity
- For most indoor applications, no additional jacketing is required.
- UL GREENGUARD® Gold Certified as a low VOC material
Documents
Specifications
- ASTM:
- ASTM E84
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 5/8 in
- FM Approved:
- Yes
- Length:
- 6 ft
- Material:
- Rubber
- Material Type:
- Rubber
- Maximum Temperature:
- 220
- Origin:
- Domestic
- Product Type:
- Self-Sealing Pipe Insulation
- R value:
- R3.3
- Size:
- 5/8 in x 1/2 in
- Temperature Range:
- -297 to 220 Deg F
- Thickness:
- 1/2 in
- UL Listed:
- UL 181/UL 723/UL 94-5V
- UPC:
- 717510085815