5/8 in. M x F Compression TEE AA Water Hammer Arrester
5/8 in. M x F Compression TEE AA Water Hammer Arrester
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Maximum working temp: 250F
- Maximum working pressure: 300psi
- Poly Bagged
- UPC Listed
- Lead Free
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372-2020
- ASSE Standards:
- ASSE 1010-2004
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372-2016
- NSF Certified:
- No
- UPC:
- 717510208405
- Weight:
- 0.54 lb