5/8 in. OD Comp x 3/8 in. OD Comp Quarter-Turn Angle Supply Stop Valve with Cross Handle
5/8 in. OD Comp x 3/8 in. OD Comp Quarter-Turn Angle Supply Stop Valve with Cross Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Brushed nickel finish
- Quarter-turn cross style handle
- Angle stop design typically used when water supply pipe comes from the wall
- Includes hot, cold and blank buttons
- Lead Law Compliant
- Meets or exceeds NSF/ANSI 372-2022, NSF/ANSI 61-2022, ASME A112.18.1-2018/CSA B125.1-18, Safe Drinking Water Act Section 1417(d) and Section 116875 of the California Health & Safety Code
- CUPC listed
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372-2022, ANSI 61-2022
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- Compression
- End Connections:
- Compression
- Handle Material:
- Zinc Alloy
- Handle Type:
- Cross
- Height:
- 2-7/25 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372-2022
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UPC:
- 717510840513
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 5/8 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.359 lb
- Width:
- 2-7/25 in