This product requires certification to purchase.

5/8 in. OD Female Copper Tube Brush

Jones Stephens

5/8 in. OD Female Copper Tube Brush

  • Fast #
  • Part #JB29625
  • Item #2475724
  • Manufacturer Part #B29625
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

5/8 in. OD Female Copper Tube Brush

  • Fast #
  • Part #JB29625
  • Item #2475724
  • Manufacturer Part #B29625
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For cleaning copper tubing
  • CARTON QUANTITIES ONLY
  • Requires Certification

Documents


Specifications

Brush Type:
Tube Brush
Diameter - Inside 1:
5/8 in
Diameter - Outside:
5/8 in
Height:
1 in
Length:
5 in
Material:
Copper
Tool Type:
Tube Brush
UPC:
717510296259
Weight:
0.01 lb
Width:
3-1/2 in