This product requires certification to purchase.

5/8 in. x 1/2 ft. Plastic Pipe Insulation

Jones Stephens

5/8 in. x 1/2 ft. Plastic Pipe Insulation

  • Fast #
  • Part #JI50075
  • Item #4377980
  • Manufacturer Part #7PXE038068-JS
5 out of 5 Customer Rating
Brand image
Jones Stephens

5/8 in. x 1/2 ft. Plastic Pipe Insulation

  • Fast #
  • Part #JI50075
  • Item #4377980
  • Manufacturer Part #7PXE038068-JS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 6 Case: 300
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Polyethylene-based closed cell, flexible foam insulation
  • Semi-slit for retrofit applications
  • For use on hot or cold plumbing lines
  • For outdoor use, paint with a high quality exterior acrylic latex paint
  • High resistance to moisture vapor intrusion; low thermal conductivity
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1304, ASTM C-1427, ASTM C-1427 Type I, ASTM C-1427 Type II, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-518, ASTM C-665, ASTM D-1171, ASTM D-1622, ASTM E-84, ASTM E-96, ASTM G-21, ASTM C 1427 Type I, ASTM C 1427 Type II
Color Finish Name:
Black
Diameter - Inside 1:
3/4 in
Fits Pipe Size:
5/8 in
Length:
1/2 ft
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
200
Product Type:
Semi-Slit Pipe Insulation
R value:
R2.1
Size:
3/4 in
Temperature Range:
-200 to 200 Deg F
Thickness:
3/8 in
UL Listed:
UL 181
UPC:
717510161274
Wall Thickness:
0.375 in