5/8 in. x 25 ft. Commercial Premium Rubber Hose
5/8 in. x 25 ft. Commercial Premium Rubber Hose
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for commercial use
- Withstands hot water up to 180 degrees
- High burst strength - up to 350 psi under normal working conditions
Specifications
- Color Finish Name:
- Black
- Height:
- 2-7/10 in
- Material:
- Rubber
- Type:
- JG04005
- Weight:
- 5.4 lb
- Width:
- 11-7/10 in