This product requires certification to purchase.

5/8 in. x 300 ft. PEX-A Oxygen Barrier Tubing Coil in White

Jones Stephens

5/8 in. x 300 ft. PEX-A Oxygen Barrier Tubing Coil in White

  • Fast #
  • Part #PEXE300BTWHITE
  • Item #10373891
  • Manufacturer Part #F76824
5 out of 5 Customer Rating
Brand image
Jones Stephens

5/8 in. x 300 ft. PEX-A Oxygen Barrier Tubing Coil in White

  • Fast #
  • Part #PEXE300BTWHITE
  • Item #10373891
  • Manufacturer Part #F76824
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Crosslinked polyethylene
  • Approved for use with F1960, F1807, and F2159 fittings
  • Easy installation
  • Corrosion resistant
  • Freeze resistant
  • Quiet operation
  • Approved for use in radiant/hydronic applications
  • NSF certified to ASTM F876/877 and CSA B137.5- 2017 / 2011a per NSF/ANSI 14, 61 and 372
  • ANSI/NSF14 and ANSI/NSF 61 approved
  • ASTM E84, ASTM F876, ASTM F877, ASTM F1960, and ASTM F2023 approved
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
300 ft
Material:
Plastic
Material Type:
PEX-A
PipeTubing Size:
5/8 in
UPC:
717510263527