5/8 in. x 400 ft. PEX-A Oxygen Barrier Tubing Coil in White
5/8 in. x 400 ft. PEX-A Oxygen Barrier Tubing Coil in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of plastic
Specifications
- Color Finish Name:
- White
- Length:
- 400 ft
- Material:
- Plastic
- Material Type:
- PEX-A
- PipeTubing Size:
- 5/8 in
- UPC:
- 717510264166