5/8 in. x 50 ft. Commercial Premium Rubber Hose
5/8 in. x 50 ft. Commercial Premium Rubber Hose
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Ideal for commercial use
- Withstands hot water up to 180 degrees
- High burst strength - up to 350 psi under normal working conditions
Specifications
- Automatic Shut-Off:
- No
- CSA Certified:
- No
- Color Finish Name:
- Black
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- GSA Approved:
- No
- Height:
- 4 in
- Length:
- 14 in
- Material:
- Rubber
- NSF Certified:
- No
- Pressure - Maximum:
- 350 psi
- Tool Type:
- Hose
- UL Listed:
- No
- UPC:
- 717510185379
- Weight:
- 10.5 lb
- Width:
- 14 in