5/8 in. x 60 ft. Nylon and Solid Brass Hose
5/8 in. x 60 ft. Nylon and Solid Brass Hose
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 500 PSI burst strength
- Kink-free construction
- Heavy-duty solid brass nickel plated coupling
- Built-in spring at faucet end to prevent hose damage
- Nylon reinforced
Specifications
- Color Finish Name:
- Gray
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Straight
- GSA Approved:
- No
- Height:
- 5-1/5 in
- Length:
- 9-7/10 in
- Material:
- Nylon
- Material Type:
- Nylon
- NSF Certified:
- No
- Pressure - Maximum:
- 500 psi
- Tool Type:
- Hose
- UL Listed:
- No
- UPC:
- 044882440004
- Weight:
- 9.2153 lb
- Width:
- 9-9/10 in