This product requires certification to purchase.

5/8 x 1/2 in. Brass Hose Barb x MIP 90° Elbow

Jones Stephens

5/8 x 1/2 in. Brass Hose Barb x MIP 90° Elbow

  • Fast #
  • Part #JG27108
  • Item #3704383
  • Manufacturer Part #G27108
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

5/8 x 1/2 in. Brass Hose Barb x MIP 90° Elbow

  • Fast #
  • Part #JG27108
  • Item #3704383
  • Manufacturer Part #G27108
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
5/8 in
Fitting Size 2
1/2 in
Fitting Sizes
5/8 in x 1/2 in
Characteristics & Features
Fitting Type
90°
Material
Brass
Warranty & Product Information
UPC
717510271089