5/8 x 3/4 in. Brass Adapter
5/8 x 3/4 in. Brass Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- LEAD FREE
-
Lead Law Compliant, Not Certified
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- Barbed
- End Connection 2:
- FGHT
- End Connections:
- Barbed x FGHT
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Fitting Type:
- Reducing
- GSA Approved:
- No
- Height:
- 1-1/10 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 1-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Hose Barb to Hose Swivel
- Size:
- 5/8 in x 3/4 in
- Tool Type:
- Adapter
- Type:
- JG20137
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.07 lb
- Width:
- 1-1/10 in