5/8 x 3/8 x 1/4 in. OD Compression Oval Dual Angle Supply Stop Valve in Chrome Plated
5/8 x 3/8 x 1/4 in. OD Compression Oval Dual Angle Supply Stop Valve in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome plated finish
- Quarter-turn oval style handle
- Angle stop design typically used when water supply pipe comes from the wall
- Valve allows single inlet to have two simultaneously controlled outlets
- Lead Law Compliant
- Meets or exceeds NSF/ANSI 372-2016, ASME A112.18.1-2018/CSA B125.1-18, Safe Drinking Water Act Section 1417(d) and Section 116875 of the California Health & Safety Code
- CUPC listed
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ANSI:
- ANSI 372-2016, ANSI 372-2022, ANSI 61-2018
- ASME:
- ASME A112.18.1-2018
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Compression
- Handle Material:
- Zinc Alloy
- Handle Type:
- Oval
- Height:
- 2-3/10
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 2-1/4
- Material:
- Brass
- NSF:
- NSF 372-2022
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- UPC:
- 717510176148
- Valve Body Material:
- Brass
- Valve Body Style:
- Dual
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 5/8 in x 3/8 in x 1/4 in
- Valve Type:
- Dual Supply Stop Valve
- Weight:
- 0.28
- Width:
- 9/10