5/8 x 3/8 x 3/8 in. OD Compression Oval Dual Angle Supply Stop Valve in Chrome Plated
5/8 x 3/8 x 3/8 in. OD Compression Oval Dual Angle Supply Stop Valve in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome plated finish
- Quarter-turn oval style handle
- Angle stop design typically used when water supply pipe comes from the wall
- Valve allows single inlet to have two simultaneously controlled outlets
- Lead Law Compliant
- Meets or exceeds NSF/ANSI 372-2016, NSF/ANSI 61-2012, ASME A112.18.1-2018/CSA B125.1-18, Safe Drinking Water Act Section 1417(d) and Section 116875 of the California Health & Safety Code
- CUPC listed
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ANSI:
- ANSI 372-2016, ANSI 372-2022, ANSI 61-2018
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Compression
- Handle Material:
- Zinc Alloy
- Handle Type:
- Oval
- Height:
- 2-3/10 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 2-1/4 in
- Material:
- Brass
- NSF:
- NSF 372-2022
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- UPC:
- 717510176155
- Valve Body Material:
- Brass
- Valve Body Style:
- Dual
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 5/8 in x 3/8 in x 3/8 in
- Valve Type:
- Dual Supply Stop Valve
- Weight:
- 0.29 lb
- Width:
- 9/10 in