This product requires certification to purchase.

5/8 x 8 x 1-1/2 in. Broad curve Caulk Tool

Jones Stephens

5/8 x 8 x 1-1/2 in. Broad curve Caulk Tool

  • Fast #
  • Part #JJ41011
  • Item #673807
  • Manufacturer Part #J41011
5 out of 5 Customer Rating
Brand image
Jones Stephens

5/8 x 8 x 1-1/2 in. Broad curve Caulk Tool

  • Fast #
  • Part #JJ41011
  • Item #673807
  • Manufacturer Part #J41011
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used for packing Oakum tight
  • For first pass on lead
  • Requires Certification

Documents


Specifications

Application:
Caulking
Blade Width (in):
5/8 in
Height:
7/10 in
Length:
11-7/10 in
Tool Type:
Caulking Tool
UPC:
717510407112
Weight:
0.85 lb
Width:
3-1/5 in