This product requires certification to purchase.

5-1/2 in. Brass Lower Lift Wire

Jones Stephens

5-1/2 in. Brass Lower Lift Wire

  • Fast #
  • Part #JC05047
  • Item #1590585
  • Manufacturer Part #C05047
4 out of 5 Customer Rating
Brand image
Jones Stephens

5-1/2 in. Brass Lower Lift Wire

  • Fast #
  • Part #JC05047
  • Item #1590585
  • Manufacturer Part #C05047
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • CARTON QUANTITIES ONLY
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Fitting Size 1:
5-1/2 in
Fitting Sizes:
5-1/2 in
Height:
1/10 in
Length:
5-1/2 in
Product Type:
Brass Lower Lift Wire
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
5-1/2 in
UPC:
717510050479
WaterSense Labeled:
No
Width:
1/10 in