5-1/2 in. Plunger
5-1/2 in. Plunger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Supplied with handle
- Highest quality rubber
Documents
Specifications
- Automatic Shut-Off:
- No
- Caddy Included:
- No
- Color Finish Name:
- Red
- Diameter:
- 5-1/2
- Handle Material:
- Wood
- Height:
- 20
- Length:
- 5-4/5
- UPC:
- 717510188011
- Weight:
- 0.25
- Width:
- 5-4/5