5-1/2 in. Tank to Bowl Kit
5-1/2 in. Tank to Bowl Kit
Product Details
Product Details
- Includes nine (9) beveled cone-shaped tank-to-bowl washers
- Includes three solid brass close-coupled bolt sets
- Includes washers, plated steel screws and plated steel nuts for complete assembly
- Wing nut for final tightening
- Slotted screw top
- Carded
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Height:
- 1-3/25
- Length:
- 5-1/2
- Material:
- Brass
- Product Type:
- Tank to Bowl Kit
- UL Listed:
- No
- UPC:
- 717510032819
- WaterSense Labeled:
- No
- Width:
- 3-22/25