This product requires certification to purchase.

5-1/8 in. Single Hole Stainless Steel Conversion Plate For Shower Faucet

This product has been replaced by

Jones Stephens Polished Stainless Single Handle Plate with Mounting Hardware
Jones Stephens Single Handle Stainless Steel Remodel Trim Plate with Mounting Hardware
Manufacturer Part #143713
Jones Stephens

5-1/8 in. Single Hole Stainless Steel Conversion Plate For Shower Faucet

  • Fast #
  • Part #JT73815
  • Item #2113632
  • Manufacturer Part #T73815
3.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Jones Stephens Polished Stainless Single Handle Plate with Mounting Hardware
Jones Stephens Single Handle Stainless Steel Remodel Trim Plate with Mounting Hardware
Manufacturer Part #143713
Jones Stephens

5-1/8 in. Single Hole Stainless Steel Conversion Plate For Shower Faucet

  • Fast #
  • Part #JT73815
  • Item #2113632
  • Manufacturer Part #T73815
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Also available in 2 or 3 hole design
  • Polished stainless steel finish
  • Easily attaches with silicone caulk; one hole has brackets and screw
  • 7 1/4" x 13" long
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5-1/8 in
Height
14-1/2 in
Length
13 in
Width
8-1/10 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Faucet Part Type
Cover Plate
Material
Stainless Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
MA Approved
No
WaterSense Labeled
No
UPC
717510738155