This product requires certification to purchase.

5 ft. Aluminum Shower Rod with Plastic Jiffy Flanges

Jones Stephens

5 ft. Aluminum Shower Rod with Plastic Jiffy Flanges

  • Fast #
  • Part #JS02073
  • Item #3703644
  • Manufacturer Part #S02073
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

5 ft. Aluminum Shower Rod with Plastic Jiffy Flanges

  • Fast #
  • Part #JS02073
  • Item #3703644
  • Manufacturer Part #S02073
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1" OD - .025 wall (22 gauge)
  • Individually wrapped rods and holders boxed together
  • Requires Certification

Specifications

Height:
2-7/10 in
Material:
Aluminum
Proposition 65:
WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510020731
Width:
6-1/5 in