This product requires certification to purchase.

5 gal Bucket with 2 Large and 3 Small Tray

Jones Stephens

5 gal Bucket with 2 Large and 3 Small Tray

  • Fast #
  • Part #JT60110
  • Item #3708321
  • Manufacturer Part #T60110
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

5 gal Bucket with 2 Large and 3 Small Tray

  • Fast #
  • Part #JT60110
  • Item #3708321
  • Manufacturer Part #T60110
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 5 gallon high-impact red plastic bucket including lid
  • 2 large and 2 small trays included
  • Can hold multiple combinations of trays
  • All trays have 4 sections, can use tray subdividers to increase small tray capacity up to 8 sections (T60107)
  • Sturdy wire handle with a plastic handgrip
  • Made in the U.S.A.
  • 25 year warranty
  • Standards/Certifications: NSF/ANSI 61, NSF 372, NSF 14, ASSE 1061, UPC, cUPC and IAPMO
  • Requires Certification

Specifications

Automatic Shut-Off:
No
BAA Compliant:
No
Color Finish Name:
Red
EPA Compliant:
No
Height:
14-7/8
Length:
12-3/4
Material:
Plastic
Product Type:
Bucket Caddy
Size:
5 gal
UPC:
717510611106
Width:
12-3/4