5 in. Brass Strainer and Spud
5 in. Brass Strainer and Spud
Package Quantity Info:
Each: 1 Case: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed from brass
- Overall Length: 5 in
- Overall Width: 5 in
- End Connection Size: 3-1/2 in
- Connection Type: IPS
Specifications
- ASME:
- ASME A112.6.3-2019
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Bronze
- Diameter:
- 5 in
- Drain Component Type:
- Strainer
- Drain Type:
- Shower Drain
- Height:
- 2 in
- IAPMO Listed:
- Yes
- Length:
- 5-2/5 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Strainer Size:
- 5 in
- UL Listed:
- No
- UPC:
- 717510609967
- Width:
- 5-2/5 in