This product requires certification to purchase.

5 in. Spud with Square Strainer in Chrome Plated

Jones Stephens

5 in. Spud with Square Strainer in Chrome Plated

  • Fast #
  • Part #JD60954
  • Item #3707666
  • Manufacturer Part #D60954
5 out of 5 Customer Rating
Brand image
Jones Stephens

5 in. Spud with Square Strainer in Chrome Plated

  • Fast #
  • Part #JD60954
  • Item #3707666
  • Manufacturer Part #D60954
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed from brass
  • Overall Length: 5 in
  • Overall Width: 5 in
  • Overall Height: 6-2/5 in
  • End Connection Size: 3-1/2 in
  • Connection Type: IPS
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Drain Component Type:
Grate
Height:
6-2/5 in
IAPMO Listed:
No
Length:
5-3/5 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shape:
Square
Strainer Size:
5 in
Trim Ring:
No
UL Listed:
No
UPC:
717510609547
Width:
7-7/10 in