5 in. Plastic Flexible IPS Floor/Ceiling Plate Escutcheon in Chrome Plated
5 in. Plastic Flexible IPS Floor/Ceiling Plate Escutcheon in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome plated
- CARTON QUANTITIES ONLY
- Outside Diameter: 8-7/8 in
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Hinged
- Fits Pipe Size:
- 5 in
- GSA Approved:
- No
- Height:
- 2-3/5 in
- IAPMO Listed:
- No
- Length:
- 8-4/5 in
- Material:
- Plastic
- Proposition 65:
- WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510065008
- Width:
- 8-9/10 in