5 lbs. Oakum in White

You last purchased this on
 
Jones Stephens

5 lbs. Oakum in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

5 lbs. Oakum in White

  • Fast #
  • Part #JO15003
  • Item #518585
  • Manufacturer Part #O15003
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cut length for easy use
  • CARTON QUANTITIES ONLY
  • The original Oakum with benonite-expands over 10 times when wet
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
Capacity:
5 lb
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
27 in
MA Approved -:
No
Product Type:
Oakum
Size:
5 lbs
WaterSense Labeled:
No
Weight:
50 lb