This product requires certification to purchase.

5.5 oz. Tub & Tile Caulk in Almond

Jones Stephens

5.5 oz. Tub & Tile Caulk in Almond

  • Fast #
  • Part #JJ40203
  • Item #526549
  • Manufacturer Part #J40203
5 out of 5 Customer Rating
Brand image
Jones Stephens

5.5 oz. Tub & Tile Caulk in Almond

  • Fast #
  • Part #JJ40203
  • Item #526549
  • Manufacturer Part #J40203
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Long-lasting watertight seal around tubs, showers, and sinks
  • Cleans up with water
  • Odorless, mildew resistant
  • Paintable
  • Application temperature range 40F to 90F
  • Service temperature range 0F to 200F
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Color Finish Name:
Biscuit
Height:
3-9/10
Length:
7-3/5
Product Type:
Acrylic Caulk
Type:
JJ40203
UPC:
075339040522
Width:
10-1/10