50 ft. x 1 in. Washing Machine Drain Hose
50 ft. x 1 in. Washing Machine Drain Hose
Package Quantity Info:
Foot: 1 Stick: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Length:
- 50