50 ft. x 3/8 in. Poly Pro Rope
50 ft. x 3/8 in. Poly Pro Rope
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3/8" x 50'
Specifications
- Diameter:
- 3/8 in
- Height:
- 3-7/10 in
- Length:
- 5-4/5 in
- Tool Type:
- Rope
- UPC:
- 717510800074
- Weight:
- 0.95 lb
- Width:
- 6-1/5 in