This product requires certification to purchase.

5/8 ID X 50 FT DW HOSE

Jones Stephens

5/8 ID X 50 FT DW HOSE

  • Fast #
  • Part #JD10625
  • Item #1137239
  • Manufacturer Part #D10625
5 out of 5 Customer Rating
Brand image
Jones Stephens

5/8 ID X 50 FT DW HOSE

  • Fast #
  • Part #JD10625
  • Item #1137239
  • Manufacturer Part #D10625
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 125
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Single spiral reinforcement
  • 5/8" connects dishwasher pump to air gap inlet or dishwasher tailpiece
  • Resists kinking
  • Marked per foot
  • -40F to +180F
  • IAPMO/UPC listed; meets ANSI, AHAM-DWI specifications
  • Requires Certification

Documents


Specifications

Energy Star Compliant:
No
Height:
5-1/2
Product Type:
Dishwasher
Proposition 65:
WARNING: This product can expose you to chemicals including phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
SJHC61HL
UPC:
717510106251
Width:
13-1/5