6-1/2 x 3-1/8 in. Shower Drain with Clamping Ring and Bolt
6-1/2 x 3-1/8 in. Shower Drain with Clamping Ring and Bolt
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Tongue and groove cast iron bolt down clamping ring
- Weep holes on both top and bottom for secondary drainage
- For 2" IPS threaded tailpieces
- End Connection Size: 2 in
- Connection Type: FIP
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 3-1/8 in
- IAPMO Listed:
- No
- Length:
- 5-1/2 in
- Outlet Type:
- FIP
- UPC:
- 717510609110