This product requires certification to purchase.

6-1/8 in. Polished Brass Cleanout

Jones Stephens

6-1/8 in. Polished Brass Cleanout

  • Fast #
  • Part #JC60500
  • Item #3704515
  • Manufacturer Part #C60500
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

6-1/8 in. Polished Brass Cleanout

  • Fast #
  • Part #JC60500
  • Item #3704515
  • Manufacturer Part #C60500
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits 6-1/8" diameter drain and cleanout spuds and 4" General Purpose Drains
  • Requires Certification

Specifications

ASME:
ASME A112.6.3-2019
Adjustable:
No
Cover Color Finish:
Polished Brass
Cover Material:
Brass
Cover Shape:
Round
Fits Pipe Size:
6-1/8 in
IAPMO Listed:
Yes
Plug Included:
No
Product Type:
Cover
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
6 in
UPC:
717510605006