This product requires certification to purchase.

6-1/8 x 1 in. x 12 ft. Elastomeric Foam Pipe Insulation in Black

Jones Stephens

6-1/8 x 1 in. x 12 ft. Elastomeric Foam Pipe Insulation in Black

  • Fast #
  • Part #JI63618
  • Item #9402413
  • Manufacturer Part #6RX100618-JS
5 out of 5 Customer Rating
Brand image
Jones Stephens

6-1/8 x 1 in. x 12 ft. Elastomeric Foam Pipe Insulation in Black

  • Fast #
  • Part #JI63618
  • Item #9402413
  • Manufacturer Part #6RX100618-JS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Closed cell flexible elastomeric foam insulation tubes
  • Seamless non-slit for slide-on applications
  • For use on HVAC/R, commercial, and industrial process piping and equipment
  • High resistance to moisture vapor intrusion; low thermal conductivity
  • For most indoor applications, no additional jacketing is required
  • Self-seal (pre-slit / pre-glued / double seal closure system) for retrofit applications
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1304, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-534 Type 1 Grade 1, ASTM D-1056, ASTM D-1171, ASTM D-1667, ASTM E-84, ASTM E-90, ASTM E-96, ASTM G-21
Color Finish Name:
Black
Diameter - Inside 1:
6-1/8
FM Approved:
Yes
Length:
12
Material:
Rubber
Material Type:
Elastomeric Foam
Size:
12 ft x 6-1/8 in x 1 in
Temperature Range:
-297 to 220 Deg F (-183 to 104 Deg C)
Thickness:
1 in
UL Listed:
UL 181/UL 723/UL 94-5V
UPC:
717510260816