This product requires certification to purchase.

6-3/10 in. Plastic Bolt & Washer in White

Jones Stephens

6-3/10 in. Plastic Bolt & Washer in White

  • Fast #
  • Part #JC02105
  • Item #75708
  • Manufacturer Part #C02105
3.8 out of 5 Customer Rating
Brand image
Jones Stephens

6-3/10 in. Plastic Bolt & Washer in White

  • Fast #
  • Part #JC02105
  • Item #75708
  • Manufacturer Part #C02105
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Priced per cap and washer
  • CARTON QUANTITIES ONLY
  • Requires Certification
Dimensions & Measurements
Height
2-3/5 in
Length
6-3/10 in
Width
11-1/2 in
Characteristics & Features
Adjustable
No
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
BAA Compliant
No
Product Type
Bolt and Washer
UPC
717510021059