6-3/4 in. Sponge Gasket
6-3/4 in. Sponge Gasket
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 80-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- All have 2 bolt holes
Documents
Specifications
- Automatic Shut-Off:
- No
- Diameter:
- 7 in
- Diameter - Outside:
- 6-3/4 in
- Length:
- 7 in
- Material:
- Rubber
- Product Type:
- Gasket
- Size:
- 6-3/4 in x 3-1/2 in
- Thickness:
- 1 in
- UL Listed:
- No
- UPC:
- 717510136012
- Width:
- 7 in