This product requires certification to purchase.

6-3/4 in. Sponge Gasket

Jones Stephens

6-3/4 in. Sponge Gasket

  • Fast #
  • Part #JG13616
  • Item #3707751
  • Manufacturer Part #G13616
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

6-3/4 in. Sponge Gasket

  • Fast #
  • Part #JG13616
  • Item #3707751
  • Manufacturer Part #G13616
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • All have 2 bolt holes
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Diameter:
6-4/5 in
Diameter - Inside 1:
3-1/2 in
Diameter - Outside:
6-3/4 in
Hardware Included:
No
Length:
6-4/5 in
Material:
Rubber
Product Type:
Gasket
Size:
6-3/4 in x 3-1/2 in
Thickness:
0.5625 in
UL Listed:
No
UPC:
717510136166
WaterSense Labeled:
No
Width:
6-4/5 in