6-3/4 in. Sponge Gasket
6-3/4 in. Sponge Gasket
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All have 2 bolt holes
Specifications
- Diameter:
- 6-7/10 in
- Diameter - Outside:
- 6-3/4 in
- Length:
- 6-7/10 in
- Material:
- Rubber
- Product Type:
- Closet
- Size:
- 6-3/4 in x 3-1/2 in
- UL Listed:
- No
- UPC:
- 717510136388
- WaterSense Labeled:
- No
- Width:
- 6-7/10 in