6 in. Brass Countersunk Plug
6 in. Brass Countersunk Plug
Package Quantity Info:
Each: 1 Case: 30-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Countersunk plug tapped 1/4-20
Documents
Specifications
- Application:
- Extension Cover
- Clean Bagged:
- No
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Plug
- Height:
- 3/10 in
- Length:
- 6-3/10 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510546002
- Weight:
- 0.9 lb
- Width:
- 6-1/5 in