This product requires certification to purchase.

6 in. 22 ga Slip-Joint Extension Tube in Chrome Plated

Jones Stephens

6 in. 22 ga Slip-Joint Extension Tube in Chrome Plated

  • Fast #
  • Part #JP38065
  • Item #3704437
  • Manufacturer Part #P38065
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

6 in. 22 ga Slip-Joint Extension Tube in Chrome Plated

  • Fast #
  • Part #JP38065
  • Item #3704437
  • Manufacturer Part #P38065
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Zinc nut
  • CUPC listed
  • UPC listed
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Automatic Shut-Off:
No
BAA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Chrome Plated
Connection Type:
Slip-Joint
Fitting Size 1:
1-1/4
Fitting Sizes:
1-1/4 in
Gauge (metal):
22
IAPMO Listed:
Yes
Length:
6
Material:
Brass
Product Type:
Slip Joint
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510383652