6 in. 22 ga Threaded Tailpiece in Chrome Plated
6 in. 22 ga Threaded Tailpiece in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- UPC listed
Specifications
- Automatic Shut-Off:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Threaded
- Diameter:
- 1-1/2
- Fitting Size 1:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 22
- Length:
- 6
- Material:
- Brass
- Product Type:
- Tailpiece
- UPC:
- 717510381597