This product requires certification to purchase.

6 in. Aluminum Shower Rod with Steel Flanges

Jones Stephens

6 in. Aluminum Shower Rod with Steel Flanges

  • Fast #
  • Part #JS02072
  • Item #465222
  • Manufacturer Part #S02072
4 out of 5 Customer Rating
Brand image
Jones Stephens

6 in. Aluminum Shower Rod with Steel Flanges

  • Fast #
  • Part #JS02072
  • Item #465222
  • Manufacturer Part #S02072
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • 1" OD - .025 wall (22 gauge)
  • Individually wrapped rods and holders boxed together
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Height:
3-1/2
Length:
79
Material:
Aluminum
Proposition 65:
WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
JS02072
UPC:
717510020724
Width:
6