6 in. Cast Iron Clean-Out with Scoriated Cover
6 in. Cast Iron Clean-Out with Scoriated Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Scoriated cover
- Fits any 6" pipe
- 3 bolts secure while pouring concrete
Documents
Specifications
- ASME:
- ASME A112.36.2M-1991
- Cover Color Finish:
- Black
- Height:
- 1-4/5 in
- Length:
- 8-2/5 in
- Material:
- Cast Iron
- Product Type:
- Heavy Duty
- Size:
- 6 in
- UPC:
- 717510760057