This product requires certification to purchase.

6 in. Dual Tite Service Weight Gasket

Jones Stephens

6 in. Dual Tite Service Weight Gasket

  • Fast #
  • Part #JV96006
  • Item #1608847
  • Manufacturer Part #V96006
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

6 in. Dual Tite Service Weight Gasket

  • Fast #
  • Part #JV96006
  • Item #1608847
  • Manufacturer Part #V96006
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Meets ASTM Standard C564
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-564
Diameter - Inside 1:
6 in
Diameter - Outside:
7-1/2 in
FM Approved:
No
Fitting Type:
Gasket
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
UPC:
717510960068
Weight:
0.45 lb