This product requires certification to purchase.

6 in. Extension Cover in Stainless Steel

Jones Stephens

6 in. Extension Cover in Stainless Steel

  • Fast #
  • Part #JC91600
  • Item #1354961
  • Manufacturer Part #C91600
5 out of 5 Customer Rating
Brand image
Jones Stephens

6 in. Extension Cover in Stainless Steel

  • Fast #
  • Part #JC91600
  • Item #1354961
  • Manufacturer Part #C91600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Beveled edge
  • 1500°F fire rating
  • Requires Certification

Documents


Specifications

Adjustable:
No
Cover Color Finish:
Stainless Steel
Fits Pipe Size:
6 in
Height:
3/5 in
IAPMO Listed:
No
Length:
5-3/5 in
Material:
Stainless Steel
Product Type:
Floor Mount
Size:
6 in
UPC:
717510916003