6 in. Extra Heavy Dual Tite Rubber Gasket
6 in. Extra Heavy Dual Tite Rubber Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meets ASTM Standard C564
Documents
Specifications
- ASTM:
- ASTM C-564
- Diameter - Inside 1:
- 6 in
- Diameter - Outside:
- 7-3/5 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Schedule Class:
- Extra Heavy
- UL Listed:
- No
- UPC:
- 717510970067
- Weight:
- 0.6 lb