6 in. Low Profile Actuator Unit for American Standard® in Black
6 in. Low Profile Actuator Unit for American Standard® in Black
Product Details
Product Details
- The manufacturers' names are used only to describe whose products the tank levers will fit. The tank levers are not manufactured by those companies.
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- American Standard®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 3
- Length:
- 6
- Product Type:
- Low Profile Actuator Unit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 717510022216
- WaterSense Labeled:
- No
- Width:
- 7-1/5