This product requires certification to purchase.

6 in. Plastic Chrome Plated Floor Drain

Jones Stephens

6 in. Plastic Chrome Plated Floor Drain

  • Fast #
  • Part #JD50800
  • Item #1359917
  • Manufacturer Part #D50800
5 out of 5 Customer Rating
Brand image
Jones Stephens

6 in. Plastic Chrome Plated Floor Drain

  • Fast #
  • Part #JD50800
  • Item #1359917
  • Manufacturer Part #D50800
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits over 2” or inside 3” Schedule 40 DWV pipe
  • Comes with round screw-in chrome plated strainer
  • Low profile for first and second floor installations
  • Beveled edge allows for recessed installation
  • Reversible clamping ring for additional 1/2" height adjustment
  • Brass inserts ensure secure clamping of membrane
  • Dual weep holes
  • Recessed sump area for added drainage
  • Grout ring included
  • Requires Certification

Documents

Dimensions & Measurements
Drain Base Height
4-3/8 in
Drain Base Width
3 in
Fits Pipe Size
6 in
Grate Diameter
4-1/4 in
Characteristics & Features
Adjustable
Yes
Drain Base Material
Plastic
Drain Base Material Type
PVC
Grate Color Finish
Chrome Plated
Grate Color Finish Category
Chromes
Grate Shape
Round
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
UPC
717510508000