6 in. Plastic Flexible IPS Floor/Ceiling Plate Escutcheon in Chrome Plated
6 in. Plastic Flexible IPS Floor/Ceiling Plate Escutcheon in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Chrome plated
- CARTON QUANTITIES ONLY
- Outside Diameter: 10 in
Documents
Specifications
- Automatic Shut-Off:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Hinged
- Fits Pipe Size:
- 6 in
- Height:
- 2-2/5
- Length:
- 9-9/10
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 717510066005
- Width:
- 9-9/10