6 in. PVC Saddle Tee with Clamp
6 in. PVC Saddle Tee with Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Provided with stainless steel clamp on inlet
- Includes stainless steel clamps on saddle to fit up to 12" clay pipe
- Extension clamps may be used for larger pipe sizes
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Fitting Type:
- Saddle
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 10 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510260021
- Width:
- 12 in